Menu Search
EATON BUSSMANN SERIES #GMA-100-R

Fuse, Glass Tube; Fast Acting; 250V AC; 100mA

SKU # 05171264785 Manufacturer Series: GMA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 100mA
Voltage: 250V AC
Fuse Type: Miniature Glass Tube
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Characteristics: Fast Acting

Additional Info: Additional IR Rating: 10kA 125VAC