The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON BUSSMANN SERIES #15CIF06

Fuse, Miniature Ceramic Body; 600V AC 250V DC; 200kA IR; 15A

SKU # 05171255086 Manufacturer Series: CIF06
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Ceramic Body
Voltage: 600V AC, 250V DC
Amps: 15A
Interrupting Rating: 200kA IR
Length Overall: 2.378 in.
Connection: Blade