Menu Search
EATON BUSSMANN SERIES #GDA-2A

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 2A

SKU # 05171243132 Manufacturer Series: GDA
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

BUS GDA-2A 250V-FAST-ACTING-FUS