Menu Search
EATON BUSSMANN SERIES #GBB-7-R

Fuse, Miniature Ceramic Tube; Very Fast-Acting; 250V AC / 125V DC; 7A

SKU # 05171254996 Manufacturer Series: GBB
RoHS Compliant
Fuse Type: Miniature Ceramic Tube
Characteristics: Very Fast-Acting
Voltage: 250V AC / 125V DC
Amps: 7A
Interrupting Rating: 200A IR at 250VAC, 10kA IR at 125VAC/VDC
Length Overall: 1.25 in.
Diameter: 0.250 in.
Connection: Ferrule