Menu Search
EATON BUSSMANN SERIES #GMA-300MA

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 300mA

SKU # 05171271759 Manufacturer Series: GMA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 300mA
Voltage: 250V AC
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125V.