Menu Search
EATON BUSSMANN SERIES #GMC-250-R

Fuse, Miniature Glass Tube; Medium Time Delay; 250V AC; 250mA

SKU # 05171264289 Manufacturer Series: GMC
RoHS Compliant
View more versions of this product
Amps: 250mA
Voltage: 250V AC
Interrupting Rating: 35A @ 250 VAC, 10000 @ 125VAC
Fuse Type: Miniature Glass Tube
Characteristics: Medium Time Delay
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Indicator Type: Non-Indicating

Glass tube with nickel-plated brass endcap construction designed to UL/CSA 248-14.

Additional Info: Halogen and lead free.