(0)

LITTELFUSE #312-05

Fast Acting Miniature Glass Tube Fuse 5A 200A IR

SKU: 07945899964
Manufacturer Series: 312
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 5A
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.250 in.
Connection: Ferrule
Description
Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Fast Acting; Voltage - 250VAC; Amps - 5A; Interrupting Rating - 200A IR; Length Overall - 1.250 in.; Diameter - 0.250 in.; Connection - Ferrule; Additional Information - Lead-Free; Manufacturer Series - 312
Additional Info: Lead-Free