Menu Search
MERSEN #GSD5

Fuse, Miniature; Ceramic; Fast Acting; Ferrule; 250V; 5A

SKU # 78200124467 Manufacturer Series: GSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5A
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule