Menu Search

MERSEN #GSA7

Fuse, Miniature; Ceramic; Time-delay; Ferrule; 250VAC; 7A

SKU: 78200176419
Manufacturer Series: GSA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 7A
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule