Menu Search
MERSEN #GSD1/2BP

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 1/2A

SKU # 06893830259 Manufacturer Series: GSD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1/2A
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule