Menu Search
MERSEN #GAB15BP

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 15A

SKU # 06893899260 Manufacturer Series: GAB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 15A
Interrupting Rating: 750A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125V