Menu Search
MERSEN #GAB1

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 1A

SKU # 78200176006 Manufacturer Series: GAB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1A
Voltage: 250V AC
Interrupting Rating: 200A IR
Diameter: 0.25 in.
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Connection: Ferrule