Menu Search
MERSEN #GAB8

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 8A

SKU # 78200176013 Manufacturer Series: GAB
View more versions of this product
Amps: 8A
Voltage: 250V AC
Interrupting Rating: 200A IR
Diameter: 0.25 in.
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Connection: Ferrule