Menu Search

MERSEN #GGC12

Fuse, Miniature; Glass; Fast-acting; Ferrule; 125VAC; 12A

SKU: 78200176077
Manufacturer Series: GGC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 12A
Interrupting Rating: 125VAC @ 10kA IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule