Menu Search
MERSEN #GGM8

Fuse, Miniature; Glass; Fast-acting; Ferrule; 125VAC; 8A

SKU # 78200176223 Manufacturer Series: GGM
RoHS Compliant
View more versions of this product
Amps: 8A
Voltage: 125V AC
Interrupting Rating: 125V AC at 10kA IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule