Menu Search
MERSEN #GGC1/4

Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 1/4A

SKU # 78200176057 Manufacturer Series: GGC
RoHS Compliant
View more versions of this product
Amps: 1/4A
Voltage: 250V AC
Interrupting Rating: 250VAC @ 200A IR/125VAC @ 10kA IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule