Menu Search
MERSEN #GGM15

Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 15A

SKU # 78200176820 Manufacturer Series: GGM
RoHS Compliant
View more versions of this product
Amps: 15A
Voltage: 250V AC
Interrupting Rating: 250V AC at 100A IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule