Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 2-1/2A

SKU: 78200176217
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 2-1/2A
Interrupting Rating: 250VAC @ 200A IR/125VAC @ 10kA IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Manufacturer Series: GGM
Fuse, Miniature; Glass; Fast-acting; 20mm x 5mm; Ferrule; 250VAC; 250VAC @ 200A IR/125VAC @ 10kA IR; 2-1/2A