Menu Search
MERSEN #GGC20

Fuse, Miniature; Glass; Fast-acting; Ferrule; 32VAC; 20A

SKU # 78200176079 Manufacturer Series: GGC
RoHS Compliant
View more versions of this product
Amps: 20A
Voltage: 32V AC
Interrupting Rating: 32VAC @ 1000A IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule