Fuse, Miniature; Glass; Fast-acting; Ferrule; 32VAC; 30A

SKU: 78200176081
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 32V AC
Amps: 30A
Interrupting Rating: 32VAC @ 1000A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Manufacturer Series: GGC
Fuse, Miniature; Glass; Fast-acting; 1.25 in. x 0.25 in.; Ferrule; 32VAC; 32VAC @ 1000A IR; 30A