The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
MERSEN #GGC1/8

Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 1/8A

SKU # 78200176052 Manufacturer Series: GGC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1/8A
Voltage: 250V AC
Interrupting Rating: 250VAC @ 200A IR/125VAC @ 10kA IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule