Menu Search
MERSEN #GGC15

Fuse, Miniature; Glass; Fast-acting; Ferrule; 125VAC; 15A

SKU # 78200176078 Manufacturer Series: GGC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Voltage: 125V AC
Interrupting Rating: 125VAC @ 10kA IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule