Menu Search
MERSEN #GGM1/2

Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 1/2A

SKU # 78200176207 Manufacturer Series: GGM
RoHS Compliant
View more versions of this product
Amps: 1/2A
Voltage: 250V AC
Interrupting Rating: 250VAC @ 200A IR/125VAC @ 10kA IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule