Menu Search

MERSEN

Fuse, Miniature; Glass; Fast-acting; Ferrule

(25 Product Options) Manufacturer Series: GGM
  • Fuse Type: Miniature Glass Tube
  • Characteristics: Fast Acting
  • Length Overall: 20mm
  • Diameter: 5mm
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule