Menu Search
MERSEN #GGM1/2BP

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1/2A

SKU # 06893822891 Manufacturer Series: GMM
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1/2A
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule