Menu Search
MERSEN #GGM3BP

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 3A

SKU # 06893823272 Manufacturer Series: GMM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 3A
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule