Menu Search
MERSEN #GDG5

Fuse, Miniature Glass Tube; Time Delay; 250V AC; Ferrule; 5A

SKU # 78200176447 Manufacturer Series: GDG
RoHS Compliant
View more versions of this product
Amps: 5A
Interrupting Rating: 50A IR
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Indicator Type: Non-Indicating