Menu Search
MERSEN #GDG1/10

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1/10A

SKU # 78200176430 Manufacturer Series: GDG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1/10A
Interrupting Rating: 35A IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule