Menu Search
MERSEN #GDG1

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1A

SKU # 78200176440 Manufacturer Series: GDG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1A
Interrupting Rating: 35A IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule