Menu Search
MERSEN #GDG1-6/10

Fuse, Miniature Glass Tube; Time Delay; 250V AC; Ferrule; 1-6/10A

SKU # 78200176442 Manufacturer Series: GDG
RoHS Compliant
View more versions of this product
Amps: 1-6/10A
Interrupting Rating: 35A IR
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Indicator Type: Non-Indicating