You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
MERSEN #GDG4

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 4A

SKU # 78200176446 Manufacturer Series: GDG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4A
Interrupting Rating: 40A IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule