Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 125V AC; 5A
MERSEN #GSC5

Fuse, Miniature Glass Tube; Time Delay; 125V AC; 5A

SKU # 78200176583 Manufacturer Series: GSC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 125V AC
Amps: 5A
Interrupting Rating: 10kA IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule