Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1-1/2A
MERSEN #GDL1-1/2

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1-1/2A

SKU # 78200176323 Manufacturer Series: GDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1-1/2A
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule