Menu Search
MERSEN #GGA1/2

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1/2A

SKU # 78200181006 Manufacturer Series: GGA
RoHS Compliant
View more versions of this product
Amps: 1/2A
Voltage: 250V AC
Interrupting Rating: 35A IR
Length Overall: 0.787 in.
Diameter: 0.197 in.
Connection: Ferrule
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay