Menu Search
MERSEN #GSC1/4

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1/4A

SKU # 78200176570 Manufacturer Series: GSC
View more versions of this product
Amps: 1/4A
Voltage: 250V AC
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Connection: Ferrule