Menu Search

MERSEN #GSC1

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1A

SKU: 78200176575
Manufacturer Series: GSC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 200A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Additional Info: Additional Ratings: 10kA IR 125VAC