Menu Search
MERSEN #GSC2/10

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2/10A

SKU # 78200176569 Manufacturer Series: GSC
View more versions of this product
Amps: 2/10A
Voltage: 250V AC
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Connection: Ferrule