Menu Search
MERSEN #GDL2

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2A

SKU # 78200176326 Manufacturer Series: GDL
View more versions of this product
Amps: 2A
Voltage: 250V AC
Fuse Type: Miniature Glass Tube
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Characteristics: Time Delay
Connection: Ferrule