Menu Search
MERSEN #GDL3

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3A

SKU # 78200176330 Manufacturer Series: GDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 3A
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule