Menu Search
MERSEN #GSC4/10

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 4/10A

SKU # 78200176120 Manufacturer Series: GSC
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 4/10A
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Axial Leads

Additional Info: Axial Leads: 1-1/2 in., Additional Ratings: 10kA IR 125VAC