Menu Search
MERSEN #GSC3

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3A

SKU # 78200176580 Manufacturer Series: GSC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 3A
Voltage: 250V AC
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Connection: Ferrule

Additional Info: Additional Ratings: 10kA IR 125VAC