Menu Search
MERSEN #GGA2

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2A

SKU # 78200181015 Manufacturer Series: GGA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2A
Voltage: 250V AC
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay