Menu Search
WEIDMUELLER #043060

Fuse, Ceramic Tube; Fast-Acting/Rapid Blow; 250V AC; 0.5A

SKU # 62683580248 Manufacturer Series: G-Type
RoHS Compliant
Fuse Type: Ceramic Tube
Characteristics: Fast-Acting/Rapid Blow
Voltage: 250V AC
Amps: 0.5A
Length Overall: 0.787 in.
Diameter: 0.197 in.
Connection: Ferrule
  • Cartridge fuse: G 20/0.50A/F
  • Fuse indicator: non-indicating
  • Rated breaking capacity: 1.5kA
  • Color: light gray
  • Power output: 1W
  • Voltage drop: 600 mV
  • Standards: IEC 60127-2