Menu Search
STANDARD PRODUCTS #PR-2

Miniature Bulb, 1.19W, B-3.5, P13.5s, Blunt Tip

SKU # 06954950334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Bulb
Bulb Shape: Blunt Tip
Bulb: B-3.5
Base: P13.5s
Voltage: 2.38V
Amps: 0.5A
Watts: 1.19W
Life - hrs: 15 hrs
Packaging: 1000/Case
Emitter/​Lens Color: Clear
MOL: 1.25 in. (31.80 mm)