(0)

STANDARD PRODUCTS #3797

Miniature Bulb 2.00W T-3 1/4

SKU: 06954950456
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Miniature Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: BA9s
Voltage: 24V
Amps: 0.08A
Watts: 2W
Life - hrs: 3000 hrs
Packaging: 1000
MOL: 0.98 in.
Description
Miniature Light Bulbs: Type - Miniature Bulb; Bulb - T-3 1/4; Base - BA9s; Voltage - 24V; Amps - 0.08A; Watts - 2.00W; Life - hrs - 3000 hrs; Packaging - 1000; MOL - 0.98 in.; Additional Information - Finish: Clear, Filament: C-2V, Diameter: 0.40 in.
Additional Info: Finish: Clear, Filament: C-2V, Diameter: 0.40 in.