Menu Search
STANDARD PRODUCTS #1157

Miniature Bulb 26.88W S-8

SKU # 06954950415
Type: Miniature Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Index (BAY15d)
Watts: 26.88W
Lamp Style: Auto
Voltage: 12.8V
Amps: 2.1A
Average Life - hrs: 1200

Additional Info: Secondary Life Hours--5000 hrs; Secondary Amps--0.59A; Secondary Watts--8.26W