(0)

STANDARD PRODUCTS #120MB

Miniature Lamp T-2 1/2 Indicator

SKU: 06954950230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Service: Indicator
Voltage: 120V
Amps: 0.025A
Life - hrs: 5000 hrs
Packaging: (priced per lamp)
Description
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - T-2 1/2; Base - Min. Bay. BA9s; Service - Indicator; Voltage - 120V; Amps - 0.025A; Life - hrs - 5000 hrs; Packaging - priced per lamp