Miniature Light Bulb, 2.38W, B-3.5, P13.5s Base, 4.75V, 1.25 in., Clear, 15 hrs

SKU: 06954950330
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Light Bulb
Bulb Shape: B3-1/2
Bulb: B-3.5
Base: P13.5s
Voltage: 4.75V
Amps: 0.5A
Watts: 2.38W
Life - hrs: 15 hrs
Packaging: 1000/PK
Emitter/Lens Color: Clear
MOL: 1.25 in. (32mm)
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - B-3.5; Base - P13.5s; Voltage - 4.75V; Amps - 0.5A; Watts - 2.38W; Life - hrs - 15 hrs; Packaging - 1000/PK; Emitter/Lens Color - Clear; MOL - 1.25 in. (32mm); Additional Information - Diameter: 0.44 in.
Additional Info: Diameter: 0.44 in.