Menu Search
VENTURE LIGHTING #194

Miniature Bulb 3.78W T-3 1/4

SKU # 62620600194
Type: Miniature Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Wedge (W2.1x9.5d)
Watts: 3.78W
Voltage: 14V
Amps: 0.27A
Average Life - hrs: 3500 hrs

Miniature Light Bulbs: Type - Miniature Bulb; Bulb - T-3 1/4; Base - Wedge (W2.1x9.5d); Service - Auto; Voltage - 14V; Amps - 0.27A; Watts - 3.78W; Life - hrs - 3500 hrs