Menu Search
NVENT CADDY #4060200S4

Hanger, Clevis, SS, 2 in. Pipe

SKU # 78285643839
Hanger Type: Clevis Hanger
Installation: 2 in.
Application: Suspension of Stationary Non Insulated Stainless-Steel Pipe Lines
Material: 304 Stainless Steel

Additional Info: Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1). Metal detectable.